Referenties
Bahco:P51-SL
Rubix:A0766677
EAN:7311518301217

Documenten
Productdetails : BAHCO HEGGENSCHAAR LICHT 57CM P51-SL
Topkwaliteit heggenscharen voor professionele gebruikers in parken, plantsoenen vormsnoeiwerk. Geheel geharde messen. Gedeeltelijk getand aan het einde, voor het snoeien van takken tot 10 mm. Lichtgewicht aluminium grepen met gladde kunststof handgrepen. Vermindert vermoeidheid door uitstekende en comfortabele snoeiprestatie.
Sterke punten
•Fully-hardened blade
Partly serrated edge for cutting up to 10 mm (1/2") thick branches
Lightweight aluminium handles with smooth plastic grips
Reduced fatigue through superior cutting performance and very comfortable handling
Rubber shock absorbers for less fatigue and increased comfort
Spare parts available
High-quality shears for professional use in parks, topiary gardens and nurseries
Fully-hardened, very sharp, precisely ground blades ensure a continuous clean cut
Easier cutting of thicker (10 mm, 3/8") branches with the serrated section of the blade
Comfortable, lightweight, strong, strain-resistant aluminium handles
Centre bolt locking system keeps blades perfectly aligned
Partly serrated edge for cutting up to 10 mm (1/2") thick branches
Lightweight aluminium handles with smooth plastic grips
Reduced fatigue through superior cutting performance and very comfortable handling
Rubber shock absorbers for less fatigue and increased comfort
Spare parts available
High-quality shears for professional use in parks, topiary gardens and nurseries
Fully-hardened, very sharp, precisely ground blades ensure a continuous clean cut
Easier cutting of thicker (10 mm, 3/8") branches with the serrated section of the blade
Comfortable, lightweight, strong, strain-resistant aluminium handles
Centre bolt locking system keeps blades perfectly aligned
Technische informatie
Attributen
| Verpakkingshoeveelheid | 2 |
|---|---|
| Logistiek gewicht | 1170 g |
| Snijcapaciteit | 10 mm |
| Lengte | 570 mm |
| Aangepaste tariefcode | 82019000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 69,93 excl. BTW
/ stuk
€ 84,62 incl. BTW
- Levering doorgaans binnen 9 dagen
