Kegellager Timken 346, Buitendiameter: 80 mm | Binnendiameter: 31.75 mm | Breedte: 22.403 mm
Kegellager
Zie technische informatieReferenties
Timken:346
Rubix:03322066
Fabrikant:100041371
EAN:0053893009452







Technische samenvatting
| Binnendiameter | 31,75 mm |
|---|---|
| Buitendiameter | 80 mm |
| Breedte | 22,403 mm |
Productdetails : TIMKEN 346 CONE
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Timken kegellager TS 346 / 332A met CN speling. Bore 31,75 mm, buitenmaat 80 mm en breedte 24,176 mm voor belastbare kegellager-toepassingen.
Sterke punten
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Toepassingen
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 22,403x57,709x57,709 mm |
| Logistiek gewicht | 403 g |
| Afmeting verpakking (D x B x H) | 85,8012x85,8012x33,3756 mm |
| Gewicht verpakking | 402,8 g |
| Binnendiameter | 31,75 mm |
| Buitendiameter | 80 mm |
| Breedte | 22,403 mm |
| Type lagerspeling | cn |
| Gewicht | 0,6 kg |
| Serie | 335 |
| Koker | staal |
| Totale breedte lager | 24,176 mm |
| Statische basisbelasting, radiaal - C0r | 83400 N |
| Dynamische basisbelasting, radiaal - Cr | 94300 N |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 171,29 excl. BTW
/ stuk
€ 207,26 incl. BTW
- Levering doorgaans binnen 9 dagen