Kegellager Timken 94118, Buitendiameter: 298.45 mm | Binnendiameter: 177.8 mm | Breedte: 47.625 mm
Kegellager
Zie technische informatieReferenties
Timken:94118
Rubix:03325563
EAN:0053893445595


Technische samenvatting
| Binnendiameter | 177,8 mm |
|---|---|
| Buitendiameter | 298,45 mm |
| Breedte | 47,625 mm |
Productdetails : TIMKEN 94118 CUP
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
Kegellagerbeker (enkel) Timken 94118 uit 94000-serie. Bore 177,8 mm, buitendiameter 298,45 mm, breedte 47,625 mm. C0r 1.070.000 N, Cr 660.000 N.
Sterke punten
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Toepassingen
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 47,752x298,45x298,45 mm |
| Logistiek gewicht | 6963 g |
| Afmeting verpakking (D x B x H) | 69,85x311,15x311,15 mm |
| Binnendiameter | 177,8 mm |
| Buitendiameter | 298,45 mm |
| Breedte | 47,625 mm |
| Type lagerspeling | cn |
| Gewicht | 6,96 kg |
| Serie | 94000 |
| Koker | staal |
| Totale breedte lager | 63,5 mm |
| Statische basisbelasting, radiaal - C0r | 1070000 N |
| Dynamische basisbelasting, radiaal - Cr | 660000 N |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 4.643,02 excl. BTW
/ stuk
€ 5.618,05 incl. BTW
- Levering doorgaans binnen 9 dagen