Kegellager Timken 32012X-90CB2, Buitendiameter: 95 mm | Binnendiameter: 60 mm | Breedte: 23 mm
Kegellager
Zie technische informatieReferenties
Timken:32012X-90CB2
Rubix:03321814
EAN:0053893274836

Productdetails : TIMKEN 32012 X-90CB2 KEGELLAGER EENRIJIG
Timken’s high-precision tapered roller bearings consist of carefully matched components that offer an added degree of fine-tuning in the bearing setting and adjustment procedure to maximize customer machine productivity. Timken manufactures high-speed designs with a variable preload capability for optimum performance. Timken also manufactures Precision Plus bearings – having an overall radial runout less than a single micron.
Eenrijig kegellager Timken 32012X-90CB2 met afmeting 60x95x23 mm. Ontworpen voor hogere belastingen met een stamped steel koker en basisbelastingen C1=115000 N en C0=132000 N.
Sterke punten
In particular, precision tapered roller bearings feature: Tighter manufacturing specifications resulting in greater rotational accuracy; Reduced tolerances on bore and outside diameter creating improved performance in high speed, high temperature applications; Straight race and/or roller profile designs (versus crowned profile designs) for increased accuracy and rigidity; Controlled machining and assembly processes to ensure that components are matched properly and exact specifications are met; High load-carrying capability compared to other bearing types so that fatigue life is enhanced; The ability to be adjusted during installation so that operating torque, shaft rigidity and operating temperature can be precisely controlled.
Toepassingen
Machine Tool; Printing Press; Rolling Mill
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 23x95x95 mm |
| Logistiek gewicht | 603 g |
| Afmeting verpakking (D x B x H) | 34,544x103,632x103,632 mm |
| Binnendiameter | 60 mm |
| Buitendiameter | 95 mm |
| Breedte | 23 mm |
| Type lagerspeling | cn |
| Gewicht | 0,6 kg |
| Serie | 32012xm |
| Koker | staal |
| Totale breedte lager | 23 mm |
| Statische basisbelasting, radiaal - C0r | 132000 N |
| Dynamische basisbelasting, radiaal - Cr | 115000 N |
| Aangepaste tariefcode | 84822000 |
Laten zien UNSPSC / ECL@SS / HS-codes
