Kegellager Timken 672P, Buitendiameter: 168.275 mm | Binnendiameter: 101.6 mm | Breedte: 30.163 mm

Kegellager

Zie technische informatie

Referenties

Timken:672P
Rubix:03324233
EAN:0053893358499
TIMKEN 672 P CUP

Technische samenvatting

Binnendiameter101,6 mm
Buitendiameter168,275 mm
Breedte30,163 mm
Zie alle specificaties

Productdetails : TIMKEN 672 P CUP


At first glance, you may not be able to tell the difference between this tapered roller bearing and any other. Upon closer inspection, you’ll find Timken® fuel efficient bearings are lighter and thinner than their standard counterparts. From improved fuel economy to increased reliability, fuel efficient bearings offer exactly what you want to build a better axle system.
Timken 672P bekerlager/cup voor conische rollagers. Hoge radiale belastbaarheid met boring 101,6 mm, OD 168,275 mm en breedte 30,163 mm.

Sterke punten

Advanced tapered design results in a 30 percent reduction in power consumption and up to a two percent gain in vehicle fuel economy. Power dense design reduces bearing weight by 10-15 percent. Controlled set-up torque helps you achieve more accurate settings, resulting in the highest axle performance possible.

Toepassingen

Light duty automotive axles

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistieke afmetingen (D x B x H)30,226x168,402x168,402 mm
Logistiek gewicht1230 g
Afmeting verpakking (D x B x H)49,53x160,782x160,782 mm
Binnendiameter101,6 mm
Buitendiameter168,275 mm
Breedte30,163 mm
Type lagerspelingcn
Gewicht1,22 kg
Serie672p
NormDIN 720
Statische basisbelasting, radiaal - C0r386000 N
Dynamische basisbelasting, radiaal - Cr314000 N
203,06 excl. BTW
/ stuk
245,70 incl. BTW
  • Levering doorgaans binnen 9 dagen

Ontdek onze producten in vergelijkbare categorieën.