Kegellager Timken HM926710V, Buitendiameter: 228.6 mm | Binnendiameter: 127.792 mm | Breedte: 38.1 mm

Kegellager

Zie technische informatie

Referenties

Timken:HM926710V
Rubix:03327128
EAN:0053893711157
TIMKEN HM 926710 V CUP

Technische samenvatting

Binnendiameter127,792 mm
Buitendiameter228,6 mm
Breedte38,1 mm
Zie alle specificaties

Productdetails : TIMKEN HM 926710 V CUP


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
Timken hm 926710 v cup

Sterke punten

Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.

Toepassingen

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistieke afmetingen (D x B x H)38,1x228,6x228,6 mm
Logistiek gewicht2803 g
Afmeting verpakking (D x B x H)55,7276x241,5032x241,5032 mm
Binnendiameter127,792 mm
Buitendiameter228,6 mm
Breedte38,1 mm
Type lagerspelingcn
Gewicht8,5 kg
Seriehm926700
Kokerstaal
Totale breedte lager53,975 mm
Statische basisbelasting, radiaal - C0r673000 N
Dynamische basisbelasting, radiaal - Cr586000 N
Aangepaste tariefcode84822000
€ 2.387,86 excl. BTW
/ stuk
€ 2.889,31 incl. BTW
  • Levering doorgaans binnen 9 dagen

Ontdek onze producten in vergelijkbare categorieën.