Kegellager Timken KLM503349-902M5, Buitendiameter: 74.976 mm | Binnendiameter: 45.987 mm | Breedte: 18.001 mm
Kegellager
Zie technische informatieReferenties
Timken:KLM503349-902M5
Rubix:03327695
EAN:0053893942544


Technische samenvatting
| Binnendiameter | 45,987 mm |
|---|---|
| Buitendiameter | 74,976 mm |
| Breedte | 18,001 mm |
Productdetails : TIMKEN KLM 503349-902M5 KEGELLAGER ASSY
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
Timken KLM503349-902M5 kegellagerassy met staal kooi. Afmetingen 45,987 x 74,976 x 18,001 mm en belasting C0r 75400 N / Cr 17500 N.
Sterke punten
Single cone and cup. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available
Toepassingen
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 18,034x74,93x74,93 mm |
| Logistiek gewicht | 301 g |
| Afmeting verpakking (D x B x H) | 26,67x84,582x84,582 mm |
| Binnendiameter | 45,987 mm |
| Buitendiameter | 74,976 mm |
| Breedte | 18,001 mm |
| Type lagerspeling | cn |
| Gewicht | 0,3 kg |
| Serie | lm503300 |
| Materiaal | staal |
| Koker | staal |
| Totale breedte lager | 18,001 mm |
| Statische basisbelasting, radiaal - C0r | 75400 N |
| Dynamische basisbelasting, radiaal - Cr | 17500 N |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 47,54 excl. BTW
/ stuk
€ 57,52 incl. BTW
- Levering doorgaans binnen 9 dagen