Referenties
SMC:KAL04-M6
Rubix:A0266716
Fabrikant:00050125

Documenten
Productdetails : SMC INSTEEKKOPPELING ANTISTATISCH KAL04-M6
Antistatic One-touch fittings series KA has one-touch loading and unloading. Series KA can be used in copper- free applications and in vacuum (max. -100kPa). Conductive resin is used for body and seals in fittings and tubing. Series KA is flame resistant (UL94 standard, V-0).
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aansluiting 1 | m6 x 1,0 |
| Aansluiting 2 | 4 |
| Maximumtemperatuur | 40 °C |
| Diameter buis | 4 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 31,10 excl. BTW
/ 10 stuks
€ 37,63 incl. BTW
- Levering doorgaans binnen 30 dagen