Referenties
Milwaukee:M12 ALIP-0
Rubix:A0878850
Fabrikant:4933500321
EAN:4058546616236



Productdetails : MILWAUKEE M12 PACKOUT AREA LAMP 1000L M12 ALIP-0
MILWAUKEE® M12™ area light with 1200 lumens of TRUEVIEW™ high definition output. 3 modes to manage output and run time. IP54 - water and dust resistant. 300° of horizontal rotation and 180° of vertical rotation for complete light head adjustability. Boundless hanging and mounting possibilities with the integrated hook, magnet, and PACKOUT™ cleat. Twist and lock mechanism for connectivity with all PACKOUT™ components. Weight 0,7 kg without battery. Supplied without batteries and charger in a carton.
Milwaukee M12 ALIP-0 werklamp met TRUEVIEW 1.200 lm en 3 standen voor lichtopbrengst/looptijd. Verstelbare kop 300°/180° en IP54.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Helderheid | 1200 lm |
| Vermogen | 9 W |
| Spanning | 12 V |
| Model | m12 alip-0 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 124,91 excl. BTW
/ stuk
€ 151,14 incl. BTW
- op voorraad: binnen 24 uur verzonden
