Referenties
Stahlwille:74620004
Rubix:10126917
EAN:4018754130535



Productdetails : STAHLWILLE KABELEX ONTGRENDELINGS GEREEDSCHAP 1554
Voor vlakke stekkers met een ontgrendelingskanaal.
Sterke punten
•Bicoloured handle: With locking blade cover, to protect the fine blade and guard against injury
- easier to handle for fine and intricate work on miniature connectors
Releases cable connectors quickly and easily without cutting them off – saves time and money
Also available in carefully selected sets
Over 30 different cable extractors available
Blades made of extremely tough and durable chrome vanadium and special spring steel
For flat plug-in sockets locked in terminals with single release channel
- easier to handle for fine and intricate work on miniature connectors
Releases cable connectors quickly and easily without cutting them off – saves time and money
Also available in carefully selected sets
Over 30 different cable extractors available
Blades made of extremely tough and durable chrome vanadium and special spring steel
For flat plug-in sockets locked in terminals with single release channel
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 11x23x107 mm |
| Logistiek gewicht | 16 g |
| Vorm van de bekken | plat |
| Beklengte | 23 mm |
| Lengte | 107 mm |
| Snijcapaciteit | 2,8 mm |
| Gewicht | 16 g |
| Materiaal | chrome alloy steel en speciaal veerstaal |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 26,16 excl. BTW
/ stuk
€ 31,65 incl. BTW
- Levering doorgaans binnen 6 dagen
