Referenties
SMC:PA5210-F06
Rubix:05274292
Fabrikant:00228825
EAN:3618036274240

Documenten
Productdetails : SMC PROCESPOMP PA5210-F06
Procespomp, Dubbelwerkend, Automatisch Werkend
•Air pilot type process pump
•Discharge rate 5 to 45ℓ /min
•Compact, large capacity
•Easy maintenance due to structural design that allows the diaphragm and check valve to be replaced individually
•2 to 5 time longer life than that of conventional pumps
Body Material: 2 [SCS14 (Stainless Steel)]
Diaphragm Material: 1 [PTFE (Fluororesin)]
Actuation: 0 (Automatically Operated)
Thread: F [G(PF)]
Port Size: 06 (3/4)
Option: Only Body
Made to Order: None
•Discharge rate 5 to 45ℓ /min
•Compact, large capacity
•Easy maintenance due to structural design that allows the diaphragm and check valve to be replaced individually
•2 to 5 time longer life than that of conventional pumps
Body Material: 2 [SCS14 (Stainless Steel)]
Diaphragm Material: 1 [PTFE (Fluororesin)]
Actuation: 0 (Automatically Operated)
Thread: F [G(PF)]
Port Size: 06 (3/4)
Option: Only Body
Made to Order: None
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 6500 g |
| Oliecapaciteit | 315 cm³ |
| Nominale druk | 6 bar |
| Type | pa |
| Minimale temperatuur | 0 °C |
| Maximumtemperatuur | 60 °C |
| Gewicht | 6,5 kg |
| Max. toerental | 420 rpm |
| Serie | pa5000 |
| Land van oorsprong | JP |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 1.687,31 excl. BTW
/ stuk
€ 2.041,65 incl. BTW
- Levering doorgaans binnen 9 dagen