Referenties
Parker:AA06TF
Rubix:06030102
Fabrikant:AA06TF
EAN:4039747132923

Productdetails : LUCHTPISTOOL AA06TF (APN 6)
This range of robust blowguns guarantees a longer service life under severe conditions (crushing, impact, shock and corrosion). It includes two versions to meet all requirements for blowing and spraying in industrial applications.
Luchtpistool aa06tf (apn 6)
Sterke punten
•Compact for easy incorporation into compressed air ring mains
Nickel-plated forged brass for increased corrosion resistance
Intended for the transmission of water and fluids
Designed for precise flow control and optimisation of the power and shape of the jet
Optimum use of industrial fluids
Excellent ergonomics and service life
Nickel-plated forged brass for increased corrosion resistance
Intended for the transmission of water and fluids
Designed for precise flow control and optimisation of the power and shape of the jet
Optimum use of industrial fluids
Excellent ergonomics and service life
Toepassingen
Factory Automation;Miscellaneous manufacturing;Packaging;Vehicle Assembly Facilities;Suitable for Applications in Severe Conditions;Manufacturing Workshops;Cleaning;Cooling;Ejection
Technische informatie
Attributen
| Verpakkingshoeveelheid | 10 |
|---|---|
| Aansluiting 1 | slangtule 6 mm |
| Type koppeling | hose barbed |
| Nominale druk | 10 bar |
| Materiaal | aluminium |
| Minimale temperatuur | -15 °C |
| Maximumtemperatuur | 80 °C |
| Aangepaste tariefcode | 84679200 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 33,85 excl. BTW
/ stuk
€ 40,96 incl. BTW
- op voorraad: binnen 24 uur verzonden
