Referenties
3M:7000016905
Rubix:23030445
Fabrikant:7000016905

Productdetails : 3M FINESSE-IT BUFFING PAD RED AND WIT 75MM HARD 09357
3M ™ Finesse-it ™ Polishing Pad is a moderately aggressive gray foam pad with a convoluted polishing surface, designed to be used in conjunction with 3M ™ Finesse-it ™ polishes, specially developed to achieve a satin, semi-gloss or ultra finish. polishes on wood coatings and for the automotive, marine and aerospace industries. Designed for use on fresh paint or old finish paint to remove minor imperfections such as lumps of dust. Applied by machine, this compound quickly achieves a high gloss and, for best results, should be applied using a polishing tool with 1500-2500 rpm combined with the appropriate Finesse-it accessory.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 50 |
|---|---|
| Diameter | 76,2 mm |
| Korrel | fijn |
| Max. toerental | 47,9 m/s |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 57,50 excl. BTW
/ 50 stuks
€ 69,57 incl. BTW
- Levering doorgaans binnen 10 dagen