MILWAUKEE ROLMAAT COMPACT GEN II 5 MX25MM 4932498778
Rolmaat COMPACT (Gen II)
Zie technische informatieReferenties
Milwaukee:4932498778
Rubix:A0878524
Fabrikant:4932498778
EAN:4058546526474



Productdetails : MILWAUKEE ROLMAAT COMPACT GEN II 5 MX25MM 4932498778
Longest side standout feature to measure sideways with up to 2m. Finger-Stop feature for quick, controlled retraction of the blade. Standout: Measure distances in the air of up to 3.2 m. Wire-form belt clip to reduce pocket wear and tear. Ergonomic design for more control and grip. Anti-Tear coating for the first 15 cm of the blade for more durability. Lanyard hole for secure attachment.
Milwaukee rolmaat COMPACT Gen II met 5 m lengte en 25 mm bandbreedte. Dankzij automatische vergrendeling en gecontroleerde terugloop meet je veilig en nauwkeurig tot 2 m uitsteek.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 12 |
|---|---|
| Lengte | 5 m |
| Breedte | 25 mm |
| Type | rolmaat compact (gen 2) 5m-25 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 202,80 excl. BTW
/ 12 stuks
€ 245,39 incl. BTW
- Levering doorgaans binnen 13 dagen
