Referenties
Bahco:SB141.020.100
Rubix:10090216
EAN:7314150282807

Productdetails : BAHCO SCHROEVENDRAAIER TR20X1MM SB141.020.100
Schroevendraaier voor TORX ® Tamper resistant schroeven. Handgreep: twee componenten greep met verticale groeven voor betere grip en maximale kracht. Anti-slip. Kling: Hooggelegeerd kwaliteitsstaal. Verchroomd en gehard. Zwarte tip voor meer precisie. Artikelnummer en maataanduiding zijn gelaserbrand voor makkelijke herkenning. SB: retail verpakking.
Sterke punten
•For tamper-evident torx® screws with security pin
Long-lasting tools thanks to the phosphate tip to guarantee maximum precision and the chrome-plated rod for greater protection against corrosion
Bi-component handle with vertical grooves and a wide, soft grip area for a comfortable grip and high torque transmission
Integrated hanging hole
High performance, fully tempered alloy steel
SB retail packaging on plastic hanger
Comfortable to use thanks to the bi-component handle made of more than 75% rubber
Maximum grip thanks to vertical anti-slip grooves in the handle
Easy identification of screw size and type by marking on the handle
Long-lasting tools thanks to the phosphate tip to guarantee maximum precision and the chrome-plated rod for greater protection against corrosion
Bi-component handle with vertical grooves and a wide, soft grip area for a comfortable grip and high torque transmission
Integrated hanging hole
High performance, fully tempered alloy steel
SB retail packaging on plastic hanger
Comfortable to use thanks to the bi-component handle made of more than 75% rubber
Maximum grip thanks to vertical anti-slip grooves in the handle
Easy identification of screw size and type by marking on the handle
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 47 g |
| Afdruk | torx profiel |
| Grootte afdruk | tr20 |
| Blad lengte | 100 mm |
| Lengte | 195 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 5,93 excl. BTW
/ stuk
€ 7,18 incl. BTW
- Levering doorgaans binnen 9 dagen
