Kegellager SKF I-90962 A, Buitendiameter: 110 mm | Binnendiameter: 1587 mm | Breedte: 32 mm

Kegellager SKF

Zie technische informatie

Referenties

SKF:I-90962 A
Rubix:03474318
Fabrikant:9386
EAN:7316577025517
SKF I-90962 A KEGELLAGER SPECIAAL

Technische samenvatting

Binnendiameter1587 mm
Buitendiameter110 mm
Breedte32 mm
Zie alle specificaties

Productdetails : SKF I-90962 A KEGELLAGER SPECIAAL


Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistieke afmetingen (D x B x H)32x110x110 mm
Logistiek gewicht1585 g
Binnendiameter1587 mm
Buitendiameter110 mm
Breedte32 mm
Aangepaste tariefcode84821090
€ 620,55 excl. BTW
/ stuk
€ 750,87 incl. BTW
  • Levering doorgaans binnen 9 dagen