TIMKEN UELP 206 KOGELLAGERBLOK

UELP 200 Pillow Block Mounted Bearings - Eccentric Locking Collar

Zie technische informatie
Referenties
Timken:UELP206
Rubix:A0012105
Fabrikant:UELP206
EAN:0013992171726
TIMKEN UELP 206 KOGELLAGERBLOK

Productdetails : TIMKEN UELP 206 KOGELLAGERBLOK


Timken innovations continue to keep the world in motion, including the invention of the wide inner ring bearing and the ball bearing housed unit. Timken continue that innovation by applying our extensive engineering knowledge of bearings, metallurgy, seals and end-user applications to deliver optimized performance from our housed unit product line.

Sterke punten

● Compact, one-piece housing with two-bolt mounting can be installed in any position and makes bearing replacement easy.
● These units use wide inner ring ball bearings with self-aligning spherical outside diameters that compensate for shaft misalignment.
● Timken UELP series Mounted Bearings feature the Timken eccentric locking collar (UEL) bearing insert.
● Bearing prelubricated and ready for immediate installation.
● Grease fitting supplied for relubrication.
● The bonded seal design is well-suited for applications involving wet or dirty environments.
● Bolt-hole spacing and base-to-center height dimensions are interchangeable with competitive units.
● Housing designed for ease of bearing replacement.

Toepassingen

● UELT take-up units are suggested for industrial applications where normal loads are encountered.

Technische informatie


Attributen
Verpakkingshoeveelheid1
Serieuelp 200
Laten zien UNSPSC / ECL@SS / HS-codes
68,20 excl. BTW
/ stuk
82,52 incl. BTW
  • op voorraad: binnen 24 uur verzonden