SMC VACUUM FILTER MET INSTEEKKOPPELING ZFC75-B
Vacuümfilters ZFC
Zie technische informatieZie documentenReferenties
SMC:ZFC75-B
Rubix:05289982
Fabrikant:ZFC75-B
EAN:3618036490848

Documenten
Productdetails : SMC VACUUM FILTER MET INSTEEKKOPPELING ZFC75-B
In-line Luchtfilter met Insteekkoppelingen (Nieuw)
•Wide range of applicable tubing.
•Lock mechanism.
•Easy piping.
•Interchangeability.
•Flexible mounting orientation.
•Lightweight.
•Variety of colours for an easy visualization.
Body Size: 7 (100 l/min)
Applicable Tubing O.D.: 5 (ø8)
Bracket: B (With Bracket)
Made to Order: None
•Lock mechanism.
•Easy piping.
•Interchangeability.
•Flexible mounting orientation.
•Lightweight.
•Variety of colours for an easy visualization.
Body Size: 7 (100 l/min)
Applicable Tubing O.D.: 5 (ø8)
Bracket: B (With Bracket)
Made to Order: None
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 27x68x40 mm |
| Logistiek gewicht | 20 g |
| Diameter schroefdraad (inch) | 5/16 '' |
| Filterfijnheid | 5 µm |
| Materiaal | polycarbonaat |
| Volumestroom | 250 l/min |
| Minimale temperatuur | 0 °C |
| Maximumtemperatuur | 60 °C |
| Land van oorsprong | JP |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 13,81 excl. BTW
/ stuk
€ 16,71 incl. BTW
- op voorraad: binnen 24 uur verzonden