SMC IN-LINE VACUUM FILTER ZFZ-03-002A

Vacuümfilters ZFZ

Zie technische informatieZie documenten
Referenties
SMC:ZFZ-03-002A
Rubix:05282226
Fabrikant:ZFZ-03-002A
EAN:3618036490435
SMC IN-LINE VACUUM FILTER ZFZ-03-002A
Technische samenvatting
Filterfijnheid5 µm
Zie alle specificaties
Documenten

Productdetails : SMC IN-LINE VACUUM FILTER ZFZ-03-002A


Compact Vaciümfilter
•Compact filter for vacuum suction.
•Improved alcohol resistance.
•Dual use for positive and negative pressures.
•Reduced pressure loss.
•Improved user friendliness.

Nominal Filtration Accuracy: A (5 μm)
Material of O-ring and Gasket: NBR

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistiek gewicht70 g
Filterfijnheid5 µm
Typeair suction filter
Minimale temperatuur0 °C
Maximumtemperatuur60 °C
Land van oorsprongJP
Laten zien UNSPSC / ECL@SS / HS-codes
14,97 excl. BTW
/ stuk
18,11 incl. BTW
  • Levering doorgaans binnen 9 dagen