IGUS WFM-1214-12 KRAAGLAGER IGLIDUR

Flange bearing, iglidur® W300

Zie technische informatie
Referenties
Igus:WFM-1214-12
Rubix:03203419
IGUS WFM-1214-12 KRAAGLAGER IGLIDUR
Technische samenvatting
Seriewfm
Binnendiameter12 mm
Buitendiameter14 mm
Zie alle specificaties

Productdetails : IGUS WFM-1214-12 KRAAGLAGER IGLIDUR


The classic endurance runner up to 30 MPa - Excellent wear resistance on (virtually) all shaftsThe iglidur® W300 material gives excellent wear resistance, even in harsh environments or when used with rough shafts. Of all iglidur® materials, iglidur® W300 is the most resistant to these conditions.

Sterke punten

Over 400 dimensions available from stockFor especially long service lifeLow coefficient of frictionLow coefficient of frictionExtremely high wear resistance Also suitable for soft shaftsLubrication and maintenance-free

Toepassingen

Automation Printing industry Wood working Mechatronics Test engineering and quality assurance

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistiek gewicht10 g
Seriewfm
Binnendiameter12 mm
Buitendiameter14 mm
Lengte12 mm
Land van oorsprongDE
Aangepaste tariefcode84833080
Laten zien UNSPSC / ECL@SS / HS-codes
4,00 excl. BTW
/ stuk
4,84 incl. BTW
  • Levering doorgaans binnen 9 dagen