Referenties
Grundfos:CRN5-2 A-FGJ-G-E-HQQE 3x230/400 50Hz
Rubix:A0109654
Fabrikant:96485023
EAN:5700395650990

Productdetails : GRUNDFOS POMP CRN5-2 A-FGJ-G-E-HQQE 3x230/400 50Hz
Vertical, multistage centrifugal pump with suction and discharge ports on the same level. The pump head and base are in cast iron. All other wetted parts are in stainless steel (EN 1. 4301).
Grundfos CRN5-2 A-FGJ-G-E-HQQE is een verticale, niet-zelfaanzuigende multitrappen centrifugaalpomp voor watercircuits. Maximale opvoerhoogte 14,3 m en motorvermogen P2 0,37 kW.
Toepassingen
Water Treatment Fertigatio Chemigation &Dosing;Controls & Digital Groundwater Management Drip;Micro Spray & Soaker;Hose Irrigation Frost protection;Rotor & spray irrigation;Livestock & Wildlife Watering ;Livestock watering with solar solutions;Pivot & Lateral Irrigation;Agriculture solar solutions;Solar boosting and water supply solutions;Ground water transfer;HVAC: Air Conditioning;HVAC: Heating;Plumbing: Pressure Boosting;;District cooling;District heating;Drinking water treatment;Cooling;Desalination;Industrial heating;Machining;Process liquids transfer;Industrial process water treatment;Wash and clean;Industrial water supply & transfer;Industrial wastewater treatment & reuse;Municipal solar solutions;Solar Controls & Digital Water Management;Municipal surface water;Community solar solutions;Municipal solar solutions;Municipal water transportation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 0,37 kW |
| Debiet | 96,67 l/min |
| Afzuighoogte | 14,3 m |
| Type centrifugaalpomp | meertraps |
| Spanning | 3x230/400 V |
| Kop | 9 |
| Maximumtemperatuur | 120 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 1.562,63 excl. BTW
/ stuk
€ 1.890,78 incl. BTW
- Levering doorgaans binnen 3 dagen
