Referenties
Parker:3108 60 13
Rubix:A0007861
EAN:0820099219325


Technische samenvatting
| Materiaal | glasvezelversterkt nylon 6.6 (behuizing); nylon kraag; klemring roestvrij staal; messing basis (nikkel-geplateerd); afdichtingen: nitril (nbr/nitril) |
|---|---|
| Aansluiting 1 | buis 3/8' (o.d.) |
Productdetails : LEGRIS T-INSCHROEFKOPPELING 3/8"X1/4"BSPT 3108 60 13
The LF 3000® push-in fittings range includes banjo, oscillating and modular multiport functions offering multiple configurations. Robust, lightweight, and compact thus connectors allow you to optimize the design of your pneumatic equipment.
Features/Benefits:
• Reliability
• 100% leak-tested in production
• Date coding to guarantee quality and traceability
• Durability
• Conforms to ISO 14743
• Tried-and-tested longevity technology
• High number of pressure cycles
• No pumping effects
• Flexibility
• Compactness for space saving
• Multiple shapes and configurations for more modularity
• Sustainability
• ROHS and REACH compliant
• Eco-friendly thanks to full flow for efficiency
• Low carbon-printing – Made in Europe
Markets:
• Automation
• Industrial
• Food processing
Applications:
• Packaging manufacturing,
• Robotic,
• In-plant automotive,
• Pneumatics,
• Solenoid valves,
• Pneumatic cylinders
• Pneumatic Machinery Equipment
• Low Pressure Compressed Air Conveying
• Vacuum systems
• Semiconductor machinery
• Textile machinery
• Cabinets/Panels
Technologies:
• Push-In Fittings
• Push-to-Connect Fittings
• Pneumatic Fittings
• Instant Fittings
• Quick Fittings
• Connectors
• Swivel Fittings
• Orientable Fittings
• Modular Fittings
• Multi-Connectors
• Modular Plug-In Connectors
• Self-Sealing Fittings
• Connectors
Technical Characteristics:
• Fluids: compressed air, neutral gas, other fluids: please contact us
• Materials: Technical polymer, nickel-plated brass, NBR
• Pressure: Vacuum to 20 bar
• Temperature: -20°C to +80°C
• Ø Metric: 3mm to 16 mm
• Ø Inch: 1/8" to 1/2"
Regulations:
• ISO 14743
• PED
• RoHS
• REACH
Features/Benefits:
• Reliability
• 100% leak-tested in production
• Date coding to guarantee quality and traceability
• Durability
• Conforms to ISO 14743
• Tried-and-tested longevity technology
• High number of pressure cycles
• No pumping effects
• Flexibility
• Compactness for space saving
• Multiple shapes and configurations for more modularity
• Sustainability
• ROHS and REACH compliant
• Eco-friendly thanks to full flow for efficiency
• Low carbon-printing – Made in Europe
Markets:
• Automation
• Industrial
• Food processing
Applications:
• Packaging manufacturing,
• Robotic,
• In-plant automotive,
• Pneumatics,
• Solenoid valves,
• Pneumatic cylinders
• Pneumatic Machinery Equipment
• Low Pressure Compressed Air Conveying
• Vacuum systems
• Semiconductor machinery
• Textile machinery
• Cabinets/Panels
Technologies:
• Push-In Fittings
• Push-to-Connect Fittings
• Pneumatic Fittings
• Instant Fittings
• Quick Fittings
• Connectors
• Swivel Fittings
• Orientable Fittings
• Modular Fittings
• Multi-Connectors
• Modular Plug-In Connectors
• Self-Sealing Fittings
• Connectors
Technical Characteristics:
• Fluids: compressed air, neutral gas, other fluids: please contact us
• Materials: Technical polymer, nickel-plated brass, NBR
• Pressure: Vacuum to 20 bar
• Temperature: -20°C to +80°C
• Ø Metric: 3mm to 16 mm
• Ø Inch: 1/8" to 1/2"
Regulations:
• ISO 14743
• PED
• RoHS
• REACH
Toepassing: robotica, automobielindustrie, pneumatiek, textiel, verpakking, vacuüm
Materiaal behuizing: technisch polymeer
Merk: Parker, Legris
Configuratie: Buis naar poort
Aansluiting 1 Afmeting: 3/8 inch buis O.D.
Aansluiting 1 Afmeting: 3/8" (O.D.)
Aansluiting 1 Type: Buis
Aansluiting 2 Afmeting: R 1/4 inch schroefdraad
Aansluiting 2 Afmeting: R 1/4
Aansluiting 2 type: Mannelijk, BSPT
Aansluiting 2 type: Mannelijk BSPT
Divisie: Lagedrukconnectoren Europa-divisie
Voor vloeistoftype: Lucht (perslucht), andere vloeistoffen: Neem contact met ons op
Materiaal klemring: Roestvrij staal
Zeskantmaat: 15
Zeskanttype: Metrische zeskant
Industrie: Industriële productieapparatuur, industriële verwerking, chemische verwerking, elektronica, halfgeleiders, energieopwekking, hernieuwbare energie, transport, offroad-machines
Maximale bedrijfstemperatuur: 80
Minimale bedrijfstemperatuur: -20
Productserie: LF 3000®
Productstijl: Stud Fittings
Productstijl: Push-in Fitting
Producttype: Pneumatische push-in fittingen - LF 3000®
Aantal per doos: 10
Afdichtingsmateriaal: NBR
Vorm: T-stuk
Technologie: Vloeistof- en gasbehandeling
Vacuümdruk: 755
Gewicht: 0,068
Materiaal behuizing: technisch polymeer
Merk: Parker, Legris
Configuratie: Buis naar poort
Aansluiting 1 Afmeting: 3/8 inch buis O.D.
Aansluiting 1 Afmeting: 3/8" (O.D.)
Aansluiting 1 Type: Buis
Aansluiting 2 Afmeting: R 1/4 inch schroefdraad
Aansluiting 2 Afmeting: R 1/4
Aansluiting 2 type: Mannelijk, BSPT
Aansluiting 2 type: Mannelijk BSPT
Divisie: Lagedrukconnectoren Europa-divisie
Voor vloeistoftype: Lucht (perslucht), andere vloeistoffen: Neem contact met ons op
Materiaal klemring: Roestvrij staal
Zeskantmaat: 15
Zeskanttype: Metrische zeskant
Industrie: Industriële productieapparatuur, industriële verwerking, chemische verwerking, elektronica, halfgeleiders, energieopwekking, hernieuwbare energie, transport, offroad-machines
Maximale bedrijfstemperatuur: 80
Minimale bedrijfstemperatuur: -20
Productserie: LF 3000®
Productstijl: Stud Fittings
Productstijl: Push-in Fitting
Producttype: Pneumatische push-in fittingen - LF 3000®
Aantal per doos: 10
Afdichtingsmateriaal: NBR
Vorm: T-stuk
Technologie: Vloeistof- en gasbehandeling
Vacuümdruk: 755
Gewicht: 0,068
Technische informatie
Attributen
| Verpakkingshoeveelheid | 10 |
|---|---|
| Logistiek gewicht | 68 g |
| Gewicht verpakking | 712 g |
| Materiaal | glasvezelversterkt nylon 6.6 (behuizing); nylon kraag; klemring roestvrij staal; messing basis (nikkel-geplateerd); afdichtingen: nitril (nbr/nitril) |
| Aansluiting 1 | buis 3/8' (o.d.) |
| Profiel | t-stuk (mannelijke aftakking) |
| Aansluiting 2 | r 1/4' bspt (mannelijk) |
| Maximumtemperatuur | 80 °C |
| Type | t-in-schroefkoppeling (lf3000® push-in fitting) |
| Diameter buis | 9,53 mm |
| 60 mm | |
| 90 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 127,20 excl. BTW
/ 10 stuks
€ 153,91 incl. BTW
- Levering doorgaans binnen 74 dagen