Referenties
SMC:G33-10-01-X2
Rubix:A0316760
Fabrikant:G33-10-01-X2

Technische samenvatting
| Diameter aansluiting | 1/8 '' |
|---|---|
| Type | smc manometer g33-10-01-x2 |
Documenten
Productdetails : SMC MANOMETER G33-10-01-X2
SMC Offers a Variety of Pressure Gauges Including General Purpose, Oil-Free/External Parts Copper-Free with Limit Indicator, Clean Series and a Pressure Gauge with a Pressure Switch.  Pressure Ranges Vary from 0 to 1. 5MPa, Depending on the Selected Gauge.  Panel Mounting is Possible.
Sterke punten
•General purpose pressure gauge
Back side or vertical side thread
Pressure range: 0 to 1. 0MPa
Indication precision: ±3% F. S. (full span)
Back side or vertical side thread
Pressure range: 0 to 1. 0MPa
Indication precision: ±3% F. S. (full span)
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Diameter aansluiting | 1/8 '' |
| Type | smc manometer g33-10-01-x2 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 15,05 excl. BTW
/ stuk
€ 18,21 incl. BTW
- Levering doorgaans binnen 6 dagen