Referenties
Bahco:BE-6400M-5
Rubix:A0773084
EAN:7314153011169

Productdetails : BAHCO SOKSCHROEVENDRAAIER 5MM BE-6400M-5
Sokschroevendraaier, ontwikkeld volgens het wetenschappelijk ERGO™ proces. Handgreep: driecomponenten greep, voor maximaal gebruikerscomfort en kracht overbrenging. Onuitwisbare kleurcode aan beide uiteinden van de greep voor gemakkelijke keuze van de juiste schroevendraaier. Kling: magnetisch. Hooggelegeerd kwaliteitsstaal. Verchroomd en geheel gehard.
Sterke punten
•Screwdriver developed according to the scientific ERGO™ process
With slim bore for hexagon head screws, bolts and nuts
Three-component handle for maximum user comfort, soft material with ridged surface provides superior grip and greater force transmission
Maximum comfort with minimum effort thanks to an ergonomic design\•Easy to choose the right tip with the colour-coded handle and permanent symbol on the domed end
Flat face to prevent rolling away
Integrated hanging hole
High-performance alloy steel blade with chrome plating, entirely hardened for high protection against corrosion, long life tool
With slim bore for hexagon head screws, bolts and nuts
Three-component handle for maximum user comfort, soft material with ridged surface provides superior grip and greater force transmission
Maximum comfort with minimum effort thanks to an ergonomic design\•Easy to choose the right tip with the colour-coded handle and permanent symbol on the domed end
Flat face to prevent rolling away
Integrated hanging hole
High-performance alloy steel blade with chrome plating, entirely hardened for high protection against corrosion, long life tool
Technische informatie
Attributen
| Verpakkingshoeveelheid | 5 |
|---|---|
| Logistiek gewicht | 35 g |
| Afdruk | hex / allen |
| Grootte afdruk | 5 mm |
| Blad lengte | 75 mm |
| Lengte | 222 mm |
| Aangepaste tariefcode | 82041100 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 17,16 excl. BTW
/ stuk
€ 20,76 incl. BTW
- Levering doorgaans binnen 9 dagen
