Referenties
Igus:WFM-0608-06
Rubix:03203387



Productdetails : IGUS WFM-0608-06 KRAAGLAGER IGLIDUR
The classic endurance runner up to 30 MPa - Excellent wear resistance on (virtually) all shaftsThe iglidur® W300 material gives excellent wear resistance, even in harsh environments or when used with rough shafts. Of all iglidur® materials, iglidur® W300 is the most resistant to these conditions.
Sterke punten
Over 400 dimensions available from stockFor especially long service lifeLow coefficient of frictionLow coefficient of frictionExtremely high wear resistance Also suitable for soft shaftsLubrication and maintenance-free
Toepassingen
Automation Printing industry Wood working Mechatronics Test engineering and quality assurance
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 10 g |
| Serie | wfm |
| Binnendiameter | 6 mm |
| Buitendiameter | 8 mm |
| Lengte | 6 mm |
| Land van oorsprong | DE |
| Aangepaste tariefcode | 84833080 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 3,36 excl. BTW
/ stuk
€ 4,07 incl. BTW
- Levering doorgaans binnen 9 dagen
