Referenties
Enerpac:P2282
Rubix:A0012874
Fabrikant:P2282
EAN:0662005107094

Documenten
Productdetails : ENERPAC HANDPOMP 0-2800 BAR P2282
The P2282 model provides two speed operation to reduce the number of handle strokes and is lighter than steel equivalents. The two-speed operation requires up to 78% fewer handle strokes than single-speed hydraulic hand pumps, and the handle locks into place for secure transport
Sterke punten
•Two-speed operation allows for faster fill, reducing cycle times for many testing applications soluble oils and petroleum
Large release knob for improved control of pressure release
Large release knob for improved control of pressure release
Toepassingen
Typical industrial
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Nominale druk | 2800 bar |
| Type | hydraulische handpomp |
| Aangepaste tariefcode | 84132000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 1.805,43 excl. BTW
/ stuk
€ 2.184,57 incl. BTW
- Levering doorgaans binnen 16 dagen
