SMC VACUUM FILTER MET INSTEEKKOPPELING ZFC75-B-X03
In-line Air Filter
Zie technische informatieZie documentenReferenties
SMC:ZFC75-B-X03
Rubix:A0857316
Fabrikant:ZFC75-B-X03

Documenten
Productdetails : SMC VACUUM FILTER MET INSTEEKKOPPELING ZFC75-B-X03
Series ZFC5* and ZFC7* are in-line air filters that prevent trouble in equipment caused by contaminants in the air. for Both positive pressure and vacuum pressure can be used with a single unit. for During positive pressure, a lock mechanism prevents components from being scattered when they are loosened. for The ZFC series is light weight and compact, and the flexible mounting orientation makes it easy to install to the line. The ZFC is available in 5 metric sizes and 4 inch sizes.
Sterke punten
•One unit offers both positive and negative pressure
Metric and inch sizes
One-touch fittings
Made to order blue element (X03) makes it easy to see white foreign matter
Metric and inch sizes
One-touch fittings
Made to order blue element (X03) makes it easy to see white foreign matter
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Filterfijnheid | 5 µm |
| Minimale temperatuur | 0 °C |
| Maximumtemperatuur | 60 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 17,78 excl. BTW
/ stuk
€ 21,51 incl. BTW
- Levering doorgaans binnen 30 dagen