IGUS GSM-0507-05 LAGER CILINDRISCH IGLIDUR

Sleeve bearing, iglidur® G

Zie technische informatie
Referenties
Igus:GSM-0507-05
Rubix:03202827
IGUS GSM-0507-05 LAGER CILINDRISCH IGLIDUR
Technische samenvatting
Seriegsm
Binnendiameter5 mm
Buitendiameter7 mm
Zie alle specificaties

Productdetails : IGUS GSM-0507-05 LAGER CILINDRISCH IGLIDUR


The classic all-rounder - Excellent price-performance ratioiglidur® G bearings cover an extremely wide range of different requirements – they are truly “all round”. The material is ideal for universal applications, a truly “all-round”. Typical applications include medium to high loads, medium sliding speeds and medium temperatures.

Sterke punten

Over 650 dimensions available from stockHigh wear resistanceResistance to dust and dirtCost-effectiveLubrication and maintenance-free

Toepassingen

Agricultural machines Construction machinery industry Mechanical engineering Sports and leisure Automotive industry Mechatronics

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistiek gewicht10 g
Seriegsm
Binnendiameter5 mm
Buitendiameter7 mm
Lengte5 mm
Land van oorsprongDE
Aangepaste tariefcode84833080
Laten zien UNSPSC / ECL@SS / HS-codes
2,11 excl. BTW
/ stuk
2,55 incl. BTW
  • Levering doorgaans binnen 9 dagen