IRWIN VOUWMES FK150 MET 3 BIMETAAL BLADEN 1888438

Irwin Folding Utility Cutter

Zie technische informatieZie documenten
Referenties
Irwin:1888438
Rubix:A0519439
EAN:5706918884385
IRWIN VOUWMES FK150 MET 3 BIMETAAL BLADEN 1888438
brand logo
Technische samenvatting
Type bladenutility
Lengte135 mm
Zie alle specificaties
Documenten

Productdetails : IRWIN VOUWMES FK150 MET 3 BIMETAAL BLADEN 1888438


The next generation of IRWIN Folding Utility Knives with patented Blade Lock Technology are engineered to keep the utility blade securely locked in the knife handle. The proprietary design addresses the most frequently cited user frustration - when blades accidentally pull out of the handle during use. Blade Lock Technology further improves safety by providing the user with the ability to change blades only when the release button is engaged and the blade holder is in the 45 degree open position. No other folding knife offers this level of blade security and user safety.

Sterke punten

Patented Blade Lock Technology keeps blade locked in place
Blade storage that holds up to two additional blades
Liner lock for quick one-handed operation
Wire stripper for built-in convenience

Toepassingen

Liner lock for quick one-handed operation
brand logo

Technische informatie


Attributen
Verpakkingshoeveelheid1
Type bladenutility
Lengte135 mm
Gewicht132 g
Materiaalmetaal (behuizing); bimetaal (blad)
Laten zien UNSPSC / ECL@SS / HS-codes
21,72 excl. BTW
/ stuk
26,28 incl. BTW
  • Levering doorgaans binnen 9 dagen