Referenties
Dewalt:DCW600N-XJ
Rubix:10134248
EAN:5035048711798





Productdetails : DEWALT XR BRUSHLESS KANTENFREES 18V DCW600N-XJ
The DCW600 cordless router is powered by a brushless motor for enhanced runtime and performance and is compatible with all 18V XR batteries. Featuring variable speed control and fine height adjustment for the ultimate versatility in applications. Dual LED lights built into the aluminium housing help illuminate the work piece and provide superior bit visibility.
Sterke punten
•Large 100mm D-Base design to allow the user maximum router support on the work piece
Dual LED lights increase visibility around the router bit during operation for increased accuracy
Depth ring and clamping mechanism combine to give the user an accurate depth of cut adjustment
Aluminium motor housing and base construction provides long term durability
Compatible accessories for increased versatility
Dual LED lights increase visibility around the router bit during operation for increased accuracy
Depth ring and clamping mechanism combine to give the user an accurate depth of cut adjustment
Aluminium motor housing and base construction provides long term durability
Compatible accessories for increased versatility
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Zaagdiepte | 55 mm |
| Gewicht | 1,54 kg |
| Model | dcw600n-xj |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 215,26 excl. BTW
/ stuk
€ 260,46 incl. BTW
- Levering doorgaans binnen 9 dagen