INA GIR 60 UK/2RS/C STANGKOP FEMALE

Stanguiteinde

Zie technische informatie
Referenties
INA:GIR60-UK-2RS-C
Rubix:A0693050
Fabrikant:3022808710000
EAN:4064328477865
INA GIR 60 UK/2RS/C STANGKOP FEMALE
Technische samenvatting
Binnendiameter60 mm
Zie alle specificaties

Productdetails : INA GIR 60 UK/2RS/C STANGKOP FEMALE


Rod end with internal thread, maintenance-free, sliding layer: ELGOGLIDE, DIN ISO 12240-4, dimension series E, type F, inner ring curved surface with hard chromium coating, sealed, right hand thread

Technische informatie


Attributen
Verpakkingshoeveelheid1
Binnendiameter60 mm
Buitendiameter135 mm
Laten zien UNSPSC / ECL@SS / HS-codes
932,52 excl. BTW
/ stuk
1.128,35 incl. BTW
  • Levering doorgaans binnen 9 dagen