AVENTICS FILTER ELEMENT NL3 , AS3 5UM 1829207068
Filter Element
Zie technische informatieZie documentenReferenties
Aventics:1829207068
Rubix:A0376981
Fabrikant:1829207068
Documenten
Productdetails : AVENTICS FILTER ELEMENT NL3 , AS3 5UM 1829207068
The Filters Used Become Clogged Over Time and Must Be Replaced Regularly, at the Latest After One Year. However, This Is Only a Guideline, as the Intervals Depend on the Quality of the Compressed Air and the Air Throughput. When Ordering, Use the Material Numbers Listed Below the Addresses of the State Representatives Can Be Found at the Filters Used Become Clogged Over Time and Must Be Replaced Regularly, at the Latest After One Year. However, This Is Only a Guideline as the Intervals Depend on the Quality of the Compressed Air and the Air Flow.
Sterke punten
•With clogging indicator AS red marking shows the time of change
Without clogging indicator AS for activated carbon filters every 1/2 year, all other filters annually
Without clogging indicator AS for activated carbon filters every 1/2 year, all other filters annually
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Filterfijnheid | 5 µm |
| Type | filter |
| Aangepaste tariefcode | 84819000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 41,54 excl. BTW
/ stuk
€ 50,26 incl. BTW
- Levering doorgaans binnen 16 dagen