Referenties
Timken:LM29749
Rubix:03384414
Fabrikant:190023814
EAN:0053893242484


Technische samenvatting
| Binnendiameter | 38,1 mm |
|---|---|
| Buitendiameter | 65,088 mm |
| Breedte | 18,288 mm |
Productdetails : TIMKEN LM 29749 CONE
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Timken LM29749 kegelrollenlagerkegel (TS, Tapered Single) met 38,1 mm boring en 18,288 mm cone-breedte. Dynamische axiale rating Ca90: 7170 N.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Afmeting verpakking (D x B x H) | 60,452x60,452x26,924 mm |
| Gewicht verpakking | 156 g |
| Binnendiameter | 38,1 mm |
| Buitendiameter | 65,088 mm |
| Breedte | 18,288 mm |
| Gewicht | 0,2 kg |
| Serie | ts (tapered single) |
| Koker | staal |
| Dikte | 18,034 mm |
| Statische basisbelasting, axiaal - C0a | 13600 N |
| Dynamische basisbelasting, axiaal - Ca | 7170 N |
| Aangepaste tariefcode | 84822000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 31,79 excl. BTW
/ stuk
€ 38,47 incl. BTW
- Levering doorgaans binnen 9 dagen




