Referenties
Dewalt:DCW604P2-QW
Rubix:10134326
EAN:5035048711835




Productdetails : DEWALT XR INVALFREES + VERWISSELBARE ZOOL 18V DCW604P2-QW
The Dcw604 Cordless Router Is Powered By A Brushless Motor For Enhanced Runtime And Performance And Is Compatible With All 18v Xr Batteries. Featuring Variable Speed Control And Supplied With Body Grip And Plunge Bases With Fine Height Adjustment For The Ultimate Versatility In Applications. Dual Led Lights Built Into The Aluminium Housing Help Illuminate The Work Piece And Provide Superior Bit Visibility.
Sterke punten
•Compact, Light Weight Design That Increase Ease Of Use And User Comfort
Spindle Lock Makes Accessory Changing Quick And Easy
Plunge Base Incorporates Fine Tune Rod For Precise Depth Adjustment
Soft Start Reduces Movement Of The Tool On Start Up Increasing User Control
Electronic Brake For Added Control & Safety
Rubber Overmould Grips Make Using The Unit More Comfortable
Variable Speed Control To Set Optimum Cutter Speed For Different Materials
Spindle Lock Makes Accessory Changing Quick And Easy
Plunge Base Incorporates Fine Tune Rod For Precise Depth Adjustment
Soft Start Reduces Movement Of The Tool On Start Up Increasing User Control
Electronic Brake For Added Control & Safety
Rubber Overmould Grips Make Using The Unit More Comfortable
Variable Speed Control To Set Optimum Cutter Speed For Different Materials
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Zaagdiepte | 55 mm |
| Gewicht | 2,4 kg |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 563,06 excl. BTW
/ stuk
€ 681,30 incl. BTW
- Levering doorgaans binnen 9 dagen